Slide Rails di DKI Jakarta
- BARUMulai
Rp1.399.900
Rp1.399.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| Accuride Japan Single Slide Rail (Lightweight For The Stop Type) C2721-20 1pc | - 2 member 3/4 travel type - Steel (SPCC), Surface treatment: Trivalent chromate plating finish - 9.5 x 27 x 200 x 134 mm - Rated Load: 255 N |
239,000 |
| Accuride Japan Single Slide Rail (Lightweight For The Stop Type) C2721-50 1pc | - Steel (SPCC), Surface treatment: Trivalent chromate plating finish - 9.5 x 27 x 500 x 371 mm - 2 member 3/4 travel type - Rated Load: 177 N |
319,000 |
| Acculide Double Slide Rail (Stop Type) C50116 1unit | - Drawer member cannot be removed and attached - 23.8 x 71.4 x 406.4 x 429 mm - Rated Load: 2540 N - Steel (SPCC), Surface treatment: Trivalent chromate plating finish |
2,499,000 |
| THK Caged Ball LM Guide SSR Rail SSR30-350L 1pc | - LM Rail Dimensions: 7x11x9 mm - Dimensions g: 20 mm - Height M1: 23 mm - Standard Length L0: 350 mm |
1,799,000 |
| THK Caged Ball LM Guide SSR Rail SSR20-265L 1pc | - Width W1: 20 mm - Standard Length L0: 265 mm - Dimensions g: 20 mm - Height M1: 15.5 mm |
1,099,000 |
| FESTO Ball Screw Linear Actuator EGC-BS Series EGC-120-800-BS-25P-KF-0H-ML-GK 1pc | - Screw Diameter: 25 mm - Recirculating ball bearing Guide - Size: 120 - Maximum Speed: 1.5 - 1.875 m/s |
65,999,000 |
| FESTO Ball Screw Linear Actuator EGC-BS Series EGC-80-200-BS-20P-KF-0H-ML-GK 1pc | - Symbol: 991211 - Working Stroke: 200 mm - Electromechanical Linear axis - Stepper Motor |
37,999,000 |
| BSQ Linear Guide Rail MCH15F-3 (Rail Only G20/20) 880mm 1pc | - Static Rated Moment: M(a) 1 Block: 0.11 kN·m - Running Parallelism Value P: 8 µm - Weight Rail: 1.5 kg/m - Rail Length: 880 mm |
1,599,000 |
| BSQ Linear Guide Rail MCH20N-3 (Rail Only G20/20) 2560mm 1pc | - Static Rated Moment: M(a) 1 Block: 0.23 kN·m - Preload Rating: -5 to +2 µm - P: 60 mm - Running Parallelism Value H: 24 µm |
3,499,000 |
| monotaro Three-Stage Slide Rail SR45-300 1set | - Static Load Capacity: 30 kg - Set Contents: One on each side - Travel Distance: 305 mm - Surface Processing: Unichrome plating |
159,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami